Shop MOTORMITE
See all product information
Create Account
Tailgate Hinge Left, 38654
- Mfr # 38654
- Zoro # G4104560
product price:Â
$
37.35
/ea
Key Features
Material
Carbon Steel
Length
5-3/8 in
Width
3-1/4 in
Attachment Method
Bolt-On
Number Of Hinges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38654
- Zoro #
- G4104560
- UPC #
- 10037495702864
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Attachment Method
- Bolt-On
- Number Of Hinges
- 1
Dimensions
- Length
- 5-3/8 in
- Width
- 3-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.