Shop CAPLUGS
See all product information
Create Account
ULTABAKE MULTI
- Mfr # MDT0650-2250
- Zoro # G410460521
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone - Ultrabake
Color
Rust Red
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT0650-2250
- Zoro #
- G410460521
- UPC #
- -
- Country of Origin
- China
- Item
- Multi-Diameter Tubing
- Material
- Silicone - Ultrabake
- Color
- Rust Red
Dimensions
- Length
- 50 ft
Description
MDT-SH Series Ultrabake multi-diameter tubing can be used to cover plain and threaded studs, shafts or other cylindrical parts; it will mask off the studs and can be used to mask off areas of shafts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.