Multi Split Ball Valve

  • Mfr # RP18964
  • Zoro # G410481861
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Includes
Access Port
Side 2 Connection Type
FTG
Side 1 Connection Type
FTG
Body Material
Brass
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP18964
Zoro #
G410481861
UPC #
-
Country of Origin
China

Dimensions

Outlet Connection Size
7/8 in
Overall Height
2.7 in
Inlet Connection Size
7/8 in
Port Size
1 in
Overall Length
6.7 in
Overall Width
1.2 in
Wire Rope Length
6.7 in
Length
6.7 in

Details

Item
Refrigerant Ball Valve
Includes
Access Port
Side 2 Connection Type
FTG
Side 1 Connection Type
FTG
Body Material
Brass
Standards
ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed
A2L Compatibility
A2L Compatible
For Refrigerant Group
CO2, H2O
Weight
1 lb
Includes Access Port
Access Port Included
Outlet Connection Type
Sweat
Operating Pressure - Maximum
700 psi
Inlet Connection Type
Sweat
Outlet Connection Gender
Male
Product Type
Refrigerant Ball Valve
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
300 Degrees F
Inlet Connection Gender
Male
For Refrigerant Type
R-702, R-718, R-728, R-732, R-740, R-744

Description

Refrigerant Ball Valve, Side 2 Connection Type FTG, Standards ASTM C177, 2014/68/EU, CRN 0C1241.9C, UL/cUL Listed, Weight 1 lb, Body Material Brass, Handle Material Not Applicable, Side 1 Connection Type FTG, Overall Width 1.2 in, Overall Height 2.7 in, Includes Access Port

Ratings & reviews