Shop BETA 1 FILTERS
See all product information
Create Account
Air/Oil Separator replacement for 9492035021 / MANN FILTER
Mfr # B1AS0006864
Zoro # G410500630
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Length
15.75"
Material
Microglass
Outside Diameter
10.75"
Inside Diameter
5.88"
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1AS0006864
- Zoro #
- G410500630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15.75"
- Outside Diameter
- 10.75"
- Inside Diameter
- 5.88"
Details
- Material
- Microglass
- Application
- Filtration
Description
Beta 1 Filters B1AS0016565 is a quality replacement for MANN FILTER / 9492035021. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.