Tailgate Hinge, 38634
- Mfr # 38634
- Zoro # G4106222
product price:Â
$
50.79
/ea
Key Features
Width
1-1/2 in
Material
Steel
Height
1-11/16 in
Color
Silver
Length
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38634
- Zoro #
- G4106222
- UPC #
- 30037495386341
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Silver
- Number Of Mounting Holes
- 11
- Attachment Method
- Bolt-On
- Number Of Hinges
- 1
Dimensions
- Width
- 1-1/2 in
- Height
- 1-11/16 in
- Length
- 3-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.