Shop SHAVIV
See all product information
Create Account
Deburring Tool Set, Yellow
- Mfr # 155-00223
- Zoro # G410914260
product price:Â
$
60.39
/ea
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Holder Trade Letter
FR
Handle Material
Aluminum
Color
Yellow
Features
Ratcheting Holder, Telescopic Blade Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155-00223
- Zoro #
- G410914260
- UPC #
- 7296178505499
- Country of Origin
- Israel
- Item
- Deburring Tool Set
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
- Holder Trade Letter
- FR
- Handle Material
- Aluminum
- Color
- Yellow
- Features
- Ratcheting Holder, Telescopic Blade Holder
- Blade Material
- High Speed Steel
- Surface Application
- Front Hole Edge
- Handle Trade Name
- Classic Aluminum
- Blade Trade Number
- F20
- Wire Color
- Yellow
Dimensions
- Fits Chest Size
- Ratcheting Holder, Telescopic Blade Holder
Description
Shaviv Set Fr Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.