This item is Discontinued.

Dals Connect Pro 200W Low Voltage Smart Transformer, Black DCP-TR200-BK

This item is Discontinued.

Dals

Connect Pro 200W Low Voltage Smart Transformer, Black (Discontinued)

Mfr # DCP-TR200-BK
Zoro # G410951845
UPC # 775902020905
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCP-TR200-BK
Zoro #
G410951845
UPC #
775902020905
Country of Origin
China
Material
Aluminum
Color
Black
Voltage
120V
Watts
200W
Indoor/Outdoor
Outdoor
Location Rating
Wet

Dimensions

Length
5.06 in
Width
2.5 in
Depth
6.88 in

Description

The heart of your connected landscape system. By adding the Core, you unleash the full potential of smart lighting.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.