Shop GATES
See all product information
Create Account
Hydraulic Coupling
- Mfr # G36210-1210
- Zoro # G411063820
product price:Â
$
22.45
/ea
Key Features
Fitting Material
360 Brass
Thread Size
7/8-14 in
Temp. Range
-40 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36210-1210
- Zoro #
- G411063820
- UPC #
- 29769145425
- Country of Origin
- United States
- Fitting Material
- 360 Brass
- Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Thread Size
- 7/8-14 in
Description
Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.