Shop MEGADYNE
See all product information
Create Account
Curvilinear Timing Belt, 152 Teeth, Polychloroprene, 1216 mm Wide, 8 mm Pitch, 285S8M1216
- Mfr # 285S8M1216
- Zoro # G411075441
product price:Â
$
74.79
/ea
Key Features
Belt Trade Size
S8M
Industry Number
285S8M1216
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
28.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285S8M1216
- Zoro #
- G411075441
- UPC #
- 746041495404
- Country of Origin
- Spain
- Item
- Timing Belt
- Industry Number
- 285S8M1216
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 152
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch STD
- Standards
- ARPM;ISO
- Banded Belt
- Timing Belt
- V-Belt Section
- S8M
- Temp. Range
- -25 Degrees to 80 Degrees C
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 28.5 mm
- Pitch Length
- 1216 mm
- Outside Length
- 1216 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.