Shop DESCO
See all product information
Create Account
Grounding Strap, Medium
- Mfr # 07503
- Zoro # G4110897
product price:Â
$
18.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Features
Medium
Product Type
Foot Grounder
Fastening Style
Hook and Loop
Number of Rubber Layers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07503
- Zoro #
- G4110897
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grounding Strap
- Color
- Blue
- Features
- Medium
- Product Type
- Foot Grounder
- Fastening Style
- Hook and Loop
- Number of Rubber Layers
- 2
- Resistance Protection
- 2 megaohm
- Grounder Location
- Foot
- Wire Color
- Blue
Description
Grounding Strap, Features Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.