915 Case w/foam insert for DJI Avata - Graphite
- Mfr # 915S-080GP-0A0-C0778
- Zoro # G411133912
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Material
Lightweight NK-7 resin
Overall Length
13.8 in
Width
9.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915S-080GP-0A0-C0778
- Zoro #
- G411133912
- UPC #
- 666365049322
- Country of Origin
- Canada
Dimensions
- Overall Length
- 13.8 in
- Width
- 9.3 in
Details
- Color
- Graphite
- Material
- Lightweight NK-7 resin
Description
The NANUK 915 Waterproof Protective Case for DJI AVATA Pro-View combo was built to organize, protect, and carry. The closed-cell high-quality foam is pre-cut to fit your DJI AVATA Pro-View Combo. The clever design holds the AVATA Drone, the Motion Controller, the Goggles 2, one 1 extra batterie for Goggles 2, two 2 additional Intelligent Flight Batteries, the Chargeur, two 2 Eyeglass Frames, extra Propellers, multiple Cables and many other accessories securely. Equipped with a waterproof and indestructible NK-7 resin shell and PowerClaw superior latches, photographers, videographers, drone pilots, and enthusiasts trust NANUK to protect their DJI AVATA Pro-View Combo. Protect your investment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.