Shop EATON
See all product information
Create Account
LegendPlate, On, White/Black, Rectangular
- Mfr # HT8SP25
- Zoro # G4111475
product price:Â
$
4.95
/ea
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
Shape
Rectangular
Legend
On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8SP25
- Zoro #
- G4111475
- UPC #
- 782113568300
- Country of Origin
- Dominican Republic
- Item
- Legend Plate
- Material
- Plastic
- Shape
- Rectangular
- Legend
- On
- Legend/Background Color
- Black
- For Use With
- 30.5mm Pushbutton Operators and Indicating Lights
- Product Type
- Legend Plate
- Type
- Standard
- Special Features
- Used with HT800
- Certifications
- CSA Certified
- Series
- HT800
- Field color
- Black
- Product Name
- Eaton HT800 pushbutton legend plate
- Background Color
- Black
- Language
- English
- Legend Color
- White
- Keyway Type
- Notch
- Compatible with Series
- HT800
Description
Legend Plate, Rectangular, Legend On, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm