Fixture, LED Light
- Mfr # SCE-LF24
- Zoro # G411164701
product price:
$
328.99
/ea
Free Shipping & Returns
Key Features
Lumens
850/900/500 lm
Standards
UL Component Recognized; cULus
Fixture Length
4 in
Color Temp.
4000 K
Fixture Width
24.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-LF24
- Zoro #
- G411164701
- UPC #
- -
- Country of Origin
- Malta
Dimensions
- Fixture Length
- 4 in
- Fixture Width
- 24.18 in
- Fixture Height
- 2.75 in
Details
- Lumens
- 850/900/500 lm
- Standards
- UL Component Recognized; cULus
- Color Temp.
- 4000 K
- Fixture Item
- Fixture, LED Light
- Operating Temp. Range
- -4 Degrees to 140 Degrees F
- Light Color
- Frosted White
- Application
Description
- •LED light fixture is designed to provide interior lighting for an enclosure. Can be mounted to light channels in the top of an enclosure or on the front flange of most enclosures. Door activated adjustable switch, switch can be removed and relocated. Terminal block on each end of fixture, making it easy to wire and daisy chain multiple lights continuously. LED bulb with PVC frosted white protective light diffuser included. Housing made from steel and powder coated white. Units with convenience receptacle outlet are 120 VAC with ground 50/60 HZ. Without convenience receptacle outlet 100 to 277 VAC 50/60 HZ. With the exception of SCE-LF1824VDC.
- •18 inch 850 Lumens
- •24 inch 900 Lumens
- •4000K Frosted White
- •LF1824 24VDC 500 Lumens
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.