Shop TORRINGTON
See all product information
Create Account
Nrb Solid Race Inner Ring
- Mfr # IR1416
- Zoro # G411304961
product price:Â
$
16.89
/ea
Sold in multiples of 2 for
$33.78
Key Features
Width (In.)
1.005 in
Outside Dia. (In.)
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- IR1416
- Zoro #
- G411304961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 1.005 in
- Outside Dia. (In.)
- 1-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.