Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14065
- Zoro # G411471564
product price:Â
$
29.15
/ea
Sold in multiples of 10 for
$291.50
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
35.4 mm
Port Size
1/4 in
Overall Height
47.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.14065
- Zoro #
- G411471564
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pad Height
- 35.4 mm
- Port Size
- 1/4 in
- Overall Height
- 47.4 mm
- Pad Diameter
- 98.1 mm
- Outside Diameter
- 90 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR
- Durometer
- 55 A
- Port Type
- G
- Hardness
- 55 Shore A
- Number of Folds
- 0
- Weight
- 99.8 g
- Series
- SUF
- Stroke
- 7 mm
- Item
- Vacuum Pad Assembly
- Maximum Vacuum Pressure
- -0.6 bar
- Pad Color
- Gray
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 47.4 mm, Pad Color Gray, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 35.4 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 7 mm, Weight 99.8 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.