Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14157
- Zoro # G411471717
product price:Â
$
10.19
/ea
Sold in multiples of 10 for
$101.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
M5
Pad Height
18.6 mm
Number of Folds
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14157
- Zoro #
- G411471717
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Item
- Vacuum Pad Assembly
- Number of Folds
- 0
- Maximum Vacuum Pressure
- -0.6 bar
- Series
- SUF
- Durometer
- 55 A
- Weight
- 1.9 g
- Port Type
- Metric
- Hardness
- 55 Shore A
- Stroke
- 1.2 mm
- Pad Color
- Gray
Dimensions
- Port Size
- M5
- Pad Height
- 18.6 mm
- Outside Diameter
- 12 mm
- Overall Height
- 24.1 mm
- Pad Diameter
- 13.2 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 12 mm, Overall Height 24.1 mm, Pad Color Gray, Pad Diameter 13.2 mm, Hardness 55 Shore A, Pad Height 18.6 mm, Pad Material NBR, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.2 mm, Weight 1.9 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.