Tie Down Strap, Wire-Hook, Yellow
- Mfr # 04630
- Zoro # G4116847
product price:Â
$
35.25
/ea
Key Features
Overall Length
30 ft
Overall Width
2 in
Color
Yellow
Standards
US DOT
Working Load Limit
3,333 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04630
- Zoro #
- G4116847
- UPC #
- 051643046306
- Country of Origin
- Cambodia
Dimensions
- Overall Length
- 30 ft
- Overall Width
- 2 in
- Cargo Tie Down Length
- 30 ft
- Manufacturers Warranty Length
- 3 Months
- Strap Length
- 30 ft.
- Strap Width
- 2"
- Cargo Tie Down Width
- 2 in
- Fixed End Length
- 8 in
- Wire Rope Length
- 30 ft
- Length
- 30 ft
- Fits Chest Size
- Sliding Ratchet
Description
Tie Down Strap, Working Load Limit 3,333 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Abrasion-Resistant, Rot-Resistant, Fixed End Length 8 in, Overall Length 30 ft, Features Sliding Ratchet, Standards US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.