Hex Nuts, M20x1.50, SS
- Mfr # 909.5-M20X1.5
- Zoro # G411854541
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Hex Type
Jam Hex
Material Quality Standards
AISI
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Hex Height
29.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 909.5-M20X1.5
- Zoro #
- G411854541
- UPC #
- 664423576940
- Country of Origin
- China
- Item
- Thin Hex Nuts for Indexing Plungers
- Hex Type
- Jam Hex
- Material Quality Standards
- AISI
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
Dimensions
- Hex Height
- 29.5 mm
- Hex Width
- 27 mm
- Thread Size
- M20x1.50
Description
Thin Hex Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.