Shop METZ CONNECT
See all product information
Create Account
RJ45
- Mfr # 1401145512KE
- Zoro # G411884906
product price:Â
$
61.99
/ea
Key Features
IP Rating
IP65, IP6X, IPX7
Performance Category
Cat6
Connector Orientation
Straight
Data Rate
10 Gbits
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1401145512KE
- Zoro #
- G411884906
- UPC #
- 4250184118428
- Country of Origin
- Germany
Details
- Item
- RJ45 Field Jack Insert
- IP Rating
- IP65, IP6X, IPX7
- Performance Category
- Cat6
- Connector Orientation
- Straight
- Data Rate
- 10 Gbits
- Minimum Operating Temperature
- -40 Degrees F
- Application
- Industrial Internet (RJ45)
- Series
- E-DAT Industry
- Connector Gender
- Female
- Number of Poles
- 8
- Connection Type
- Insulation Displacement
- Housing Material
- Zinc Die-Cast
Description
RJ45 Field Jack Insert, Application Industrial Internet (RJ45), Connection Type Insulation Displacement, Connector Gender Female, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP65, IP6X, IPX7, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Series E-DAT Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.