Hand Knobs, Eight-Lobed Knobs
- Mfr # 6303040
- Zoro # G411892819
product price:Â
$
2.39
/ea
Sold in multiples of 3 for
$7.17
Key Features
Color
Black
Thread Size
M8
Standards
RoHS
Overall Height
26 mm
Tap Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303040
- Zoro #
- G411892819
- UPC #
- 664423196421
- Country of Origin
- Italy
- Color
- Black
- Standards
- RoHS
- Item
- Hand Knobs; Eight-Lobed Knobs
- Tap Type
- Blind Hole
- Seal Temperature - Maximum
- 230 Degrees F
- Thread Material
- Brass
- Handle Material
- Plastic
- Handle Type
- 8 Point
- Features
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Measurement System
- Metric
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 26 mm
- Base Diameter
- 22 mm
- Handle Diameter
- 45 mm
- Base Height
- 12 mm
- Thread Length
- 13 mm
- Fits Chest Size
- Glass Filled, Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.