Shop DB ELECTRICAL
See all product information
Create Account
Starter for 12V CCW Rotation PMGR Starter Type 14 Tooth 8M0038387
- Mfr # 410-12739
- Zoro # G411893298
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CCW
Starter Type
PMGR
Number of Teeth
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-12739
- Zoro #
- G411893298
- UPC #
- 196140140734
- Country of Origin
- China
- Material
- Metal
- Standards
- Professional Quality
- Rotation
- CCW
- Starter Type
- PMGR
- Number of Teeth
- 14
- Fits
- Mercury Marine
- Voltage
- 12V
- Unit Type
- Starter
Description
DB Electrical New 410-12739 Marine Starter Compatible with/Replacement for 12V CCW Rotation PMGR Starter Type 14 Tooth 8000332 8M0038387
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.