Shop READYCABLE

Ethernet Cable, 60 ft, Purple, 50V

  • Mfr # CAT9431012-60
  • Zoro # G411903058

product price: 
$
621.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT9431012-60
Zoro #
G411903058
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
60 ft
Wire Size
26 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
M12
Cable Jacket Color
Purple
Cable Jacket Material
PUR
Standards
CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
Cable Type
Round
Performance Category
Cat6
Shielded
Yes
Minimum Operating Temperature
-40 Degrees F
Application
Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications
Maximum Operating Temperature
158 Degrees F
End 2 Coding
X
Series
Chainflex
Number of Wires
8
End 1 Coding
X
Max. Voltage
50 V

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 60 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.