Shop READYCABLE

Ethernet Cable

  • Mfr # CAT9421013-15
  • Zoro # G411903065

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT9421013-15
Zoro #
G411903065
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Length
15 ft
Wire Size
26 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
M12
Cable Jacket Color
Purple
Cable Jacket Material
PUR
Standards
CE, CEI 20-35, CF77.UL.05.12.D, CTP Certified, DESINA, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, DNV Certified, EAC, IEC 60332-1-2, NFPA 79, RoHS-II 2011/65/EU
Cable Type
Round
Performance Category
Cat5e
Shielded
Yes
Series
Chainflex
Max. Voltage
50 V
End 2 Coding
X
Number of Wires
8
End 1 Coding
X
Application
Medium Duty Applications
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 15 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.