Shop READYCABLE
See all product information
Create Account
Ethernet Cable, 45 ft, Purple, 50V
- Mfr # CAT9441010-45
- Zoro # G411903133
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT9441010-45
- Zoro #
- G411903133
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Ethernet Cable
- End 1 Number of Pins
- 8
- End 1 Mounting Orientation
- Straight
- End 1 Gender
- Male
- End 1 Connection Type
- M12
- End 2 Number of Pins
- 8
- End 2 Mounting Orientation
- Straight
- End 2 Gender
- Male
- End 2 Connection Type
- M12
- Cable Jacket Color
- Purple
- Cable Jacket Material
- PUR
- Standards
- CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Cable Type
- Round
- Performance Category
- Cat6a
- Shielded
- Yes
- Max. Voltage
- 50 V
- End 1 Coding
- X
- Number of Wires
- 8
- Series
- Chainflex
- Maximum Operating Temperature
- 158 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- End 2 Coding
- X
- Application
- Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications
Dimensions
- Cable Length
- 45 ft
- Wire Size
- 24 AWG
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 45 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.