Shop PETZL
See all product information
Create Account
Strap for Eject 2.5 m
- Mfr # G002AA01
- Zoro # G411938692
product price:Â
$
24.95
/ea
Key Features
For Use With
For Use With EJECT Adjustable Friction Saver
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G002AA01
- Zoro #
- G411938692
- UPC #
- 03342540836488
- Country of Origin
- China
- Item
- Strap for EJECT adjustable friction saver
- For Use With
- For Use With EJECT Adjustable Friction Saver
- Material
- Polyester
- Color
- Yellow
Dimensions
- Length
- 250cm
Description
Strap for Eject 2.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.