Shop KONG USA
See all product information
Create Account
Spin Orange
- Mfr # 99720AO10KK
- Zoro # G412222684
product price:Â
$
85.89
/ea
Key Features
Shell Material
ABS
Standards
ANSI Z89.1-2014, EAC, EN 397:2012 + A1:2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99720AO10KK
- Zoro #
- G412222684
- UPC #
- -
- Country of Origin
- Italy
Details
- Shell Material
- ABS
- Color
- Orange
- Standards
- ANSI Z89.1-2014, EAC, EN 397:2012 + A1:2012
Description
New professional shock-absorbing helmet. Conforms to ANSI Z89. 1-2014 and CE EN 397. Comfortable and well-ventilated interior that also guarantees a perfect fit. Removable and washable padding. Visor and headphones can be mounted using the integrated clasp on the shell. Equipped with 4 durable clips for mounting headlamps. UNI Size, just 385g!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.