Shield Passive Earmuff, Navy
- Mfr # 4104
- Zoro # G412316031
product price:Â
$
32.49
/ea
Key Features
Color
Navy
Height
4 in
Material
ABS Plastic
For Use With
Ear Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4104
- Zoro #
- G412316031
- UPC #
- 26509076698
- Country of Origin
- China
Dimensions
- Height
- 4 in
Details
- Color
- Navy
- Material
- ABS Plastic
- For Use With
- Ear Protection
Description
Elevate your hearing protection with the ULTRX Shield Passive Earmuff. These earmuffs combine a comfortable, razor slim profile with exceptional features. These earmuffs feature an adjustable headband and cushioned ear cups, ensuring a snug yet gentle fit providing superior comfort for prolonged use. The folding design ensures easy storage and portability solutions. Crafted with a durable rubberized exterior, these earmuffs are built to withstand your daily activities while providing reliable hearing protection. Whether you're headed to the range, the workshop, or construction zone, these earmuffs have you covered. Experience top-tier comfort and unparalleled hearing protection with ULTRX where comfort, convenience, and durability unite!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.