This item is Discontinued.

This item is Discontinued.
Litze Instant Hot Faucet with Arc Spout and Knurled Handle (Discontinued)
Mfr #
61343LF-H-BLGL
Zoro #
G412373218
UPC # 34449938488
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61343LF-H-BLGL
- Zoro #
- G412373218
- UPC #
- 34449938488
- Country of Origin
- China
Dimensions
- Length (In.)
- 5.88 in
- Width
- 4.19 in
- Depth
- 9.06 in
Details
- Finish
- Matte Black/Luxe Gold
- Number of Handles
- Single Handle Lever
- Flow Rate
- 1 GPM
- Material
- Brass
Description
Brizo Instant Hot faucets easily coordinate with any aesthetic, elevating the culinary experience with style and convenience. The hot water tank can deliver near boiling water and is ready at a moment's notice-ideal for aromatherapy, steeping tea, brewing French press coffee and more.