This item is Discontinued.

This item is Discontinued.
Frank Lloyd Wright Drawer Pull (Discontinued)
Mfr #
699122-PNTK
Zoro #
G412377599
UPC # 34449990523
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 699122-PNTK
- Zoro #
- G412377599
- UPC #
- 34449990523
- Country of Origin
- China
- Finish
- Polished Nickel Wood
- Material
- Zinc
Dimensions
- Length
- 1.44 in
- Width
- 4.75 in
Description
An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.