Shop WIHA

Master Electrician insulated tool kit

  • Mfr # 91872
  • Zoro # G412481951

product price: 
$
924.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
59
Primary Application
Electrical
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
Miscellaneous Tools Included
Magnetic Torpedo Level, Tool Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91872
Zoro #
G412481951
UPC #
084705918723
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
#00; #0; #1; #2; 2.5mm; 3.0mm; 3.5mm; 4.0mm; 4.5mm; 5.5mm; 6.5mm; 10.0mm; 7/32 in; 1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in
For Fastener Sizes
2.5mm to 10.0mm, 7/32 in to 1/2 in

Details

Item
Master Electrician Insulated Tool Kit
Number of Pieces
59
Primary Application
Electrical
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Tool Storage Included
Yes
Miscellaneous Tools Included
Magnetic Torpedo Level, Tool Hauler
Number of Miscellaneous Tools
2
Cutting Tools Included
(1) Cable Cutter, (1) Diagonal Cutter
Number of Pliers
4
Number of Wrenches
1
Wrenches Included
(1) Adjustable Wrench
Number of Cutting Tools
2
Pliers Included
(2) Tounge and Groove Pliers, (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers
Number of Screwdrivers, Keys, and Bits
20
Screwdrivers, Keys, and Bits Included
(1) Nut Setter, (1) Phillips Screwdriver, (1) Slotted Screwdriver, (1) Soft Finish Nut Driver, (1) Tip Screwdriver
Measurement Type
SAE
Electrical and Telecom Tools Included
(1) Wire Stripper
Striking and Struck Tools Included
(1) Hammer
Measuring and Testing Tools Included
Measuring Tape
Number of Measuring and Testing Tools
1
Number of Striking and Struck Tools
1
Sockets, Drive Tools, and Accessories Included
(3) Socket Bits, (4) Accessories, (52) Drive Tools
Number of Electrical and Telecom Tools
1
HVAC Tools Included
None
Tool Storage Type
Tool Backpack
Plumbing Tools Included
None
Insulated
Insulated

Description

Master Electrician Insulated Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size #00; #0; #1; #2; 2.5mm; 3.0mm; 3.5mm; 4.0mm; 4.5mm; 5.5mm; 6.5mm; 10.0mm; 7/32 in; 1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in, Number of Pieces 59, Pliers Included (2) Tounge and Groove Pliers, (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, (1) Specialty Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.