This item is Discontinued.

This item is Discontinued.
RT AX86U PRO (Discontinued)
Mfr #
RTAX86UPRO
Zoro #
G412511467
UPC # 195553768894
Country of Origin China
Category Wireless Access Points
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RTAX86UPRO
- Zoro #
- G412511467
- UPC #
- 195553768894
- Country of Origin
- China
Details
- Network Band
- Dual Band
- Encryption Standard
- WPA2, WPS, WPA-PSK, WPA-ENT, WPA2-ENT, WPA2-PSK, WPA3-Personal, WPA
- ISM Maximum Frequency
- 2.40 GHz
- Number of Internal Antennas
- 1
- UNII Maximum Frequency
- 5 GHz
- Total Wireless Transmission Speed
- 712.50-MB/s
- Virtual Assistant Supported
- Alexa
- VPN Supported
- Yes
- Ethernet Technology
- 2.5 Gigabit Ethernet
- Package Contents
- RT-AX86U Pro Wireless Router, RJ-45 Cable, Power Adapter, Quick Start Guide, Warranty Card
- Number of External Antennas
- 3
- Wi-Fi Generation
- Wi-Fi 6
- Wi-Fi Mesh System
- Yes
- Total Number of Antennas
- 4
- ISM Band
- Yes
- Wireless LAN Standard
- IEEE 802.11ax
- USB
- Yes
- Number of Network (RJ-45) Ports
- 5
- Number of Broadband (RJ-45) Ports
- 1
- Broadband Transmission Technology
- Ethernet
- UNII Band
- Yes
- Item
- Wireless Router
Description
Asus RT-AX86U Pro Wi-Fi 6 IEEE 802.11ax Ethernet Wireless Router - Dual Band - 2.40 GHz ISM Band - 5 GHz UNII Band - 4 x Antenna(1 x Internal/3 x External) - 712.50-MB/s Wireless Speed - 5 x Network Port - 1 x Broadband Port - USB - 2.5 Gigabit Ethernet - VPN Supported - Desktop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.