Shop DEWALT
See all product information
Create Account
20V MAX* XR 2-1/4 Peak HP Plunge Router (Tool Only)
- Mfr # DCW620B
- Zoro # G412530338
product price:Â
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Series
20V MAX XR(R)
Power Source
Cordless
Features
Adjustable Turret Stop, Balanced Design, Help Maximize Control, Tool-Free Depth Adjustment System, Tool-Free Plunge Lock Lever, Versatile Performance
Included Charger
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCW620B
- Zoro #
- G412530338
- UPC #
- 885911912617
- Country of Origin
- China
- Item
- Cordless Compact Router
- Voltage
- 20 V
- Series
- 20V MAX XR(R)
- Power Source
- Cordless
- Features
- Adjustable Turret Stop, Balanced Design, Help Maximize Control, Tool-Free Depth Adjustment System, Tool-Free Plunge Lock Lever, Versatile Performance
- Included Charger
- No
- Includes
- (2) Dust Shields, (2) Sub-Bases, 1/2 in Collet with Nut, 1/4 in Collet with Nut, 30 mm Guide Bushing, Centering Cone, Chip Collector, Dust Cap, Dust Port, Wrench
- Tool Weight
- 8 lb
- Battery Model Number
- DCBP520
- Battery Platform
- 20V MAX*
- Speed Setting
- Variable
- Router Class
- Compact
- Horsepower
- 2.2 hp
- Number of Batteries Included
- 0
- Cordless Tool Kit Contents
- Bare Tool
- Minimum Speed
- 11,000 RPM
- Maximum Speed
- 23,000 RPM
- Base Type
- Plunge
- Number of LED Lights
- 2
- Motor Type
- Brushless
- Handle Type
- Side Handles
- Number of Speed Settings
- 7
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Height
- 11 1/2 in
- Collet Size
- 1/4 in
- Plunge Depth Capacity
- 3.15 in
- Fits Chest Size
- Adjustable Turret Stop, Balanced Design, Help Maximize Control, Tool-Free Depth Adjustment System, Tool-Free Plunge Lock Lever, Versatile Performance
Description
The world's first 20V MAX* cordless 2-1/4 Peak HP dedicated plunge router delivers consistent cutting performance without the hassles of a cord. From meticulous edgework to aggressive plunge cuts, the 20V MAX* XR2-1/4 Peak HP Plunge Router (battery and charger sold separately) features a 2-1/4 peak horsepower brushless motor that seamlessly handles bits up to 2-1/2 in. in diameter. The variable speed dial helps maximize user control while maintaining constant speed under load. This router can complete up to 256 linear feet routing 5/8 in. round overs in pine on a single charge and helps to maintain a clean workspace with integrated dust collection with AirLock compatibility. Designed for tough jobsites, the PERFORM & PROTECT ANTI-ROTATION system senses the motion of the tool and shuts it down if the motion is excessive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.