Tailgate Bushing
- Mfr # 38707
- Zoro # G412680835
product price:Â
$
10.79
/ea
Sold in multiples of 2 for
$21.58
Key Features
Bushing Inside Diameter
1.25 in
Bushing Outside Diameter
1.42 in
Color/Finish
White
Outside Diameter
1.42 in
Height
1.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38707
- Zoro #
- G412680835
- UPC #
- 37495387071
- Country of Origin
- Unknown
Dimensions
- Bushing Inside Diameter
- 1.25 in
- Bushing Outside Diameter
- 1.42 in
- Outside Diameter
- 1.42 in
- Height
- 1.32 in
- Inside Diameter
- 1.25 in
Details
- Color/Finish
- White
- Color
- Blanco
- Includes
- 1 Bushing
Description
Direct replacement - this tailgate hinge bushing matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this bushing is a reliable replacement for an original part that has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.