LG NEUTRAL SENSOR 400A
- Mfr # LGFCT400
- Zoro # G412884677
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Amps
400 A
Type
Neutral CT
Standards
UL Listed
Frame Type
J-K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGFCT400
- Zoro #
- G412884677
- UPC #
- 782116938148
- Country of Origin
- United States
- Item
- Molded case circuit breaker accessory
- Amps
- 400 A
- Type
- Neutral CT
- Standards
- UL Listed
- Frame Type
- J-K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.