Viscometer Orifice
- Mfr # 5995001
- Zoro # G412924144
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16 1/4 in
Overall Height
4 1/8 in
Overall Depth
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5995001
- Zoro #
- G412924144
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 16 1/4 in
- Overall Height
- 4 1/8 in
- Overall Depth
- 3 1/2 in
Details
- Item
- Viscometer Orifice
Description
Viscometer Orifice
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.