This item is Discontinued.
This item is Discontinued.
P514 ROG GLADIUS III (Discontinued)
Mfr #
P514ROGGLADIUSIII
Zoro #
G412926964
UPC # 192876966457
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P514ROGGLADIUSIII
- Zoro #
- G412926964
- UPC #
- 192876966457
- Country of Origin
- China
- Item
- Gaming Mouse
- Color
- Black
- Includes
- Gladius III Gaming Mouse, 2 x Micro Switches, 1 x ROG Switch Tweezer, 1 x ROG Sticker, 4 x Mouse Feet, 1 x QSG, 1 x Warranty Booklet
- Number of Programmable Buttons
- 6
- Movement Detection
- Optical
- Platform Supported
- PC
- Scroller Type
- Scroll Wheel
- Operating System Compatibility
- Windows 11, Windows 10
- Pointing Device Host Interface
- USB 2.0
- Movement Resolution (dpi)
- 26000
- Ergonomic Fit
- Right-handed
- Pointing Device Connectivity Technology
- Cable