This item is Discontinued.

This item is Discontinued.
P708 ROG CHAKRAM X O (Discontinued)
Mfr #
P708ROGCHAKRAMXO
Zoro #
G412926988
UPC # 195553905831
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P708ROGCHAKRAMXO
- Zoro #
- G412926988
- UPC #
- 195553905831
- Country of Origin
- China
- Item
- Gaming Mouse
- Includes
- Movement Resolution (dpi)
- 36000
- Bluetooth Version
- 5.2
- Pointing Device Host Interface
- USB 2.0 Type A
- Operating System Compatibility
- Windows 11, Windows 10
- Rechargeable
- Yes
- Platform Supported
- PC
- Wireless Operating Frequency
- 2.40 GHz
- Movement Detection
- Optical
- Scroller Type
- Scroll Wheel
- Pointing Device Connectivity Technology
- Cable/Wireless
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Power Source
- Batteries/Cable
- Number of Programmable Buttons
- 11
- Ergonomic Fit
- Right-handed Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.