Shop WHIRLPOOL
See all product information
Create Account
676413 Whirlpool Dishwasher Detergent Dispenser Door Latch Kit
- Mfr # 676413
- Zoro # G412980881
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Key Features
Length
0.62in
Height
1.87in
For Use With
Dishwasher Parts
Fits Brand
Whirlpool, Kenmore, Roper, Estate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 676413
- Zoro #
- G412980881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.62in
- Height
- 1.87in
Details
- For Use With
- Dishwasher Parts
- Item
- Dishwasher Detergent Dispenser Door Latch Kit
- Fits Brand
- Whirlpool, Kenmore, Roper, Estate
Description
The Dishwasher Detergent Lid Door Latch Kit replaces a latch that's damaged or broken to where the detergent lid door in your dishwasher is no longer opening and closing properly. The soap dispenser assembly is located on the inside of the dishwasher door on the right side. To access the part, pull back on the tab to release the dispenser lip and use a pair of pliers to grab on to the old latch. Pull up slightly to remove. Includes detergent latch and snap. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner (item W10282479) to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher’s performance. *affresh brand products are owned and distributed by Whirlpool Corporation. Part Specification This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications This product is a replacement part Package contains (1) Dishwasher Detergent Lid Door Latch Kit Tools Needed: Multi screwdriver, standard pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.