Shop EATON
See all product information
Create Account
LegendPlate, Down, White/Black, Rectangular
- Mfr # HT8SP74
- Zoro # G4129876
product price:Â
$
5.99
/ea
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
For Use With
HT800
Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8SP74
- Zoro #
- G4129876
- UPC #
- 782113566672
- Country of Origin
- Dominican Republic
- Item
- Legend Plate
- Material
- Plastic
- For Use With
- HT800
- Shape
- Rectangular
- Legend/Background Color
- Black
- Legend
- Down
- Product Type
- Legend Plate
- Type
- Standard
- Series
- HT800
- Certifications
- UL Listed
- Field color
- Black
- Product Name
- Eaton HT800 pushbutton legend plate
- Keyway Type
- Notch
- Language
- English
- Background Color
- Black
- Compatible with Series
- HT800
- Legend Color
- White
- Shell Material
- Plastic
- Compatible Series
- HT800
- Traction Material
- Plastic
Dimensions
- Height
- 1.77 in
- Width
- 1.77 in
- Diameter
- 30 mm
- Operator Size
- 30 mm
- Size
- 30.5 mm
- Product Width
- 2.1 in
- Product Height
- 3.2 in
- Product Length/Depth
- 2.4 in
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Width
- 2 1/8 in
- Overall Height
- 3 1/4 in
- Manufacturer Warranty Length
- 1 yr
Description
Legend Plate, Rectangular, Legend Down, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.