SINGLE SPEED COMPRESSOR KIT
- Mfr # WR87X43267
- Zoro # G412989914
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Height
12.4015in
Length
14.2913in
Fits Brand
GE, Hotpoint, Haier, Monogram, Café
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR87X43267
- Zoro #
- G412989914
- UPC #
- -
- Country of Origin
- United States
- Item
- Single Speed Compressor Kit
- Fits Brand
- GE, Hotpoint, Haier, Monogram, Café
- For Use With
- Refrigerator Parts
Dimensions
- Height
- 12.4015in
- Length
- 14.2913in
Description
SINGLE SPEED COMPRESSOR KIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.