Shop SPARCO
See all product information
Create Account
Bubble Cushioned Mailers, Size 6, 12.5" x 19", Kraft, PK50
- Mfr # SPR74986
- Zoro # G413119143
product price:Â
$
50.49
/pk of 50, $1.01/ea
Key Features
Color
Kraft
Width
12.5 in
Overall Width
12 1/2"
Length
19"
Closure Type
Self-sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPR74986
- Zoro #
- G413119143
- UPC #
- 35255749862
- Country of Origin
- China
- Color
- Kraft
- Closure Type
- Self-sealing
Dimensions
- Width
- 12.5 in
- Overall Width
- 12 1/2"
- Length
- 19"
Description
Cushioned mailers are made of durable, Kraft material to keep your contained items protected during transit. Lightweight design helps keep your shipping costs to a minimum. Self-seal closure seals your package quickly without requiring water or glue. Interior bubble cushioning ensures your items arrive without any damage.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.