Spanish Safety Tags, FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD, 5.75inx3.25in, 5PK
- Mfr # SHMGT208LTM
- Zoro # G413303313
product price:Â
$
17.79
/pk of 5, $3.56/ea
Key Features
Legend
FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMGT208LTM
- Zoro #
- G413303313
- UPC #
- -
- Country of Origin
- United States
- Legend
- FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Spanish Safety Tags, FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD, 5.75in x 3.25in, HS-Laminate, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.