16 Leds Bronze Underwater Marine Light - Blue & White

  • Mfr # SHDSCR-16-BW-BZ-10
  • Zoro # G413329139
product price: 
$
548.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHDSCR-16-BW-BZ-10
Zoro #
G413329139
UPC #
855726005644
Country of Origin
United States

Description

MODEL NUMBERSCR-16-BW-BZ-10 The SCR-16 underwater light provides your vessel 60 watts of intense LED lighting. The SCR-16s are designed within a compact 4in diameter bronze housing for under waterline surface mounting. Single or multicolor version available with variable brightness and a wide array of control options. Proprietary clear-gel-filled design, injected through entire unit Tough, scratch resistant, tempered glass lens with bronze housing Transient surge and reverse polarity protection Thermal throttling technology enables safe operation even out of water From simple on-off to full-feature lighting effects, unit is enabled for a host of control interfaces SPECIFICATIONS
    Up to 7,000 lumens 120 degree beam angle 5 amps operating current draw @ 12 volts 4in 102 mm OD IP68 fully submerisble waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews