Shop GEARWRENCH
See all product information
Create Account
Heavy Duty Floor Jack, 3 ton
- Mfr # GWHDFJ3T
- Zoro # G413335499
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Type
Floor Jacks
Tube Material
Steel
Length
29.1 in
Overall Width
13.5 in
Handle Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWHDFJ3T
- Zoro #
- G413335499
- UPC #
- 099575100390
- Country of Origin
- China
- Item
- Wireless Auto Assistant Diagnostic Scnr
- Type
- Floor Jacks
- Tube Material
- Steel
- Caster Wheel Material
- Iron
- Finish
- Powder Coated
- Color
- Molten Orange, Black
Dimensions
- Length
- 29.1 in
- Overall Width
- 13.5 in
- Handle Length
- 43 in
Description
Heavy Duty Floor Jack,3 ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.