Shop STIGA
See all product information
Create Account
Pure Color Advance Paddle, Pink
Mfr # T159701-1
Zoro # G413336229
product price:Â
$
52.29
/ea
Key Features
Color
Pink
Width
5.8 in
Length
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T159701-1
- Zoro #
- G413336229
- UPC #
- 754806136592
- Country of Origin
- China
Dimensions
- Width
- 5.8 in
- Length
- 10.3 in
Details
- Color
- Pink
Description
The STIGA Pure Color Advance table tennis racket is a performance-level racket with unique color flare. Designed for beginners who want unrivaled levels of power and feeling in their table tennis game, the Pure Color Advance brings a colorful flourish to tournament play. The Pure Color Advance utilizes STIGA's ACS Technology, which combines microscopic air capsules in the ITTF approved smooth rubber for high speed and spin with maximum elasticity and outstanding control. This racket also combines STIGA's Crystal Technology-which hardens the blade for increased speed-with 3-Star smooth rubber, a 1.5mm sponge, and 5-ply blade for precise responses to every volley. Performance ratings of Speed: 75, Spin: 65, and Control: 65.