Shop ONIX
See all product information
Create Account
Z3 Paddle, Black
Mfr # KZ1503-BLKV2
Zoro # G413336267
product price:
$
91.15
/ea
Key Features
Width
8.125 in
Color
Black
Material
Composite
Length
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ1503-BLKV2
- Zoro #
- G413336267
- UPC #
- 754806387482
- Country of Origin
- China
Dimensions
- Width
- 8.125 in
- Length
- 15.5 in
Details
- Color
- Black
- Material
- Composite
Description
The ONIX Z3 Pickleball Paddle is the newest addition to the ONIX line of Z Series paddles. Soon to be a fan favorite due to its even balanced performance, composite face and polypropylene core, the Z3 paddle is perfect for the new player that is looking for outstanding value coupled with excellent performance within a standard weight range.
- •LEADING PICKLEBALL MANUFACTURER – ONIX is the lead manufacturer of performance pickleball paddles, balls, and accessories that enable players to compete at their highest level. ONIX is devoted to giving athletes of every player level the best paddle and ball for their game. ONIX has professional pickleball players that play in national tournaments across the country.
- •USAPA/USA PICKLEBALL APPROVED – The newest Z Series pickleball rackets from ONIX, the Z3 Composite pickleball paddle, meets and is approved by USAPA and USA Pickleball requirements deeming it acceptable for all official pickleball tournament play.
- •PADDLE SPECS – Composite pickleball racquet face offers durability with a polypropylene honeycomb core and a wide body paddle shape with a 4-1/4” grip size and a protective edge guard.
- •PLAYER FAVORITE – Even balanced performance, composite face, and polypropylene core makes the new Z3 paddle perfect for a beginner player that is looking for great value paired with excellent performance in a standard weight range.
- •CHOOSE BETWEEN SEVEN COLORS – Choose between seven different pickleball paddle colors such as black, blue, green, red, pink, orange, and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.