Oil Filter
- Mfr # 57562
- Zoro # G413360446
product price:Â
$
34.69
/ea
Key Features
Outside Dia.
2.88 in
Inside Dia.
1.57 in
Height
5.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57562
- Zoro #
- G413360446
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Dia.
- 2.88 in
- Inside Dia.
- 1.57 in
- Height
- 5.36 in
Details
- Item
- Oil Filter
Description
Use Wix Premium For Severe Driving- Ideal match for synthetic and high mileage motor oils- Meets of exceeds OE recommended change intervals - up to 15,000 miles- Synthetic blended media provides 99% dirt trapping efficiency- Silicone anti-drainback valve prevents dry starts - Superior performance in stop & go and heavy traffic- Performs well for routine towing- High capacity - ideal for dirty & dusty environments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.