Variable 2D Rocker, 14inx12in, Platform
- Mfr # BR2000
- Zoro # G4135363
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Plug Style - Lab Equipment
Standard
Includes
Flat Mat
Overall Length
14"
Overall Depth
8 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR2000
- Zoro #
- G4135363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Variable 2D Rocker
- Plug Style - Lab Equipment
- Standard
- Includes
- Flat Mat
- Load Capacity
- 7.94 lb
- Standards
- CE
- Material
- Metal, Plastic
- Product Type
- 2D Rocker
- Features
- Cold Room and Incubator Compatible
- Number of Platforms
- 1
- Weight
- 7.5 lb
- Wattage
- 50 W
- Hazardous Location
- No
- Movement Type
- 2D
- Operating Temperature - Maximum
- 50 Degrees C
- Speed - Minimum
- 2 RPM
- Plug Style
- Standard
- Frequency
- 50/60 Hz
- Speed - Maximum
- 30 RPM
- Operating Temperature - Minimum
- 4 Degrees C
- Compatible Product Type
- Platforms
- Shell Material
- Metal, Plastic
Dimensions
- Overall Length
- 14"
- Overall Depth
- 8 in
- Overall Width
- 14 in
- Overall Height
- 12 in
- Platform Length
- 14 in
- Platform Width
- 12 in
- Fits Chest Size
- Cold Room and Incubator Compatible
Description
Load Capacity 7.94 lb, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 8 in, Overall Height 12 in, Overall Width 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.