Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH510P
- Zoro #
- G413753774
- UPC #
- 195174003343
- Country of Origin
- Mexico
- Item
- DLP Projector
- Aspect Ratio
- 0.6729
- Standard Mode Brightness
- 550 lm
- Number of Lamps
- 1
- Video Signal Standard
- HDTV
- USB
- Yes
- Operating Power Consumption
- 55 W
- Lamp Type
- LED RGB
- 3D Type
- 3D Ready
- Contrast Ratio
- 100,000:1
- Native Resolution
- 1280 x 720
- HDMI
- Yes
- Projection Method
- Front
- Graphic Mode
- HD
- Normal Mode Lamp Life
- 30000 Hour
Dimensions
- Width
- 6.9 in
- Depth
- 1.7 in
- Height
- 4.3 in
- Maximum Diagonal Image Size
- 100 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
