This item is Discontinued.

This item is Discontinued.
Hyper 212 Black CPU Air Cooler (Discontinued)
Mfr #
RRS4KK25SNR1
Zoro #
G413768228
UPC # 884102048654
Country of Origin China
Category Enclosure Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RRS4KK25SNR1
- Zoro #
- G413768228
- UPC #
- 884102048654
- Country of Origin
- China
- Number of Heat Pipes
- 4
- Connectors
- 4-pin PWM
- Fan Bearing Type
- Loop Dynamic Bearing
- Number of Fans
- 1
- Maximum Power Consumption
- 2.40 W
- Compatible Intel Socket
- H3 LGA-1150, H LGA-1156, H2 LGA-1155, LGA-1700, H4 LGA-1151, LGA-1200
- Rated Current
- 200 mA
- Heatsink Material
- Aluminum
- Cooler Type
- Air
- Maximum Air Pressure
- 3.61mmH2O
- Fan Life
- 18.3 Year
- Fan Speed (Max)
- 2500 rpm
- Package Contents
- Hyper 212-Black CryoFuze Thermal Paste
- Compatible AMD Socket
- AM5, AM4
- Noise Levels (A-Weighted)
- 32.8 dB(A)
- Maximum Airflow
- 528.9-gal/min
- Fan Speed (Min)
- 690 rpm
- Item
- Cooling Fan/Heatsink
Dimensions
- Width
- 2.9"
- Maximum Fan Diameter
- 4.72"
- Height
- 6"
- Fan Width
- 4.72"
- Fan Height
- 0.98"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.